Shop All Rubber Hoses & Lines
Gates
Radiator Coolant Hose 2013-2018 Ram 1500, 24366
Mfr # 24366
Zoro # G6717205
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material EPDM, Plastic
- Inside Dia. 1-1/2 in
- Length 27.01 in
- Features Molded
- Temp. Rating -40 to 275°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24366
- Zoro # G6717205
- UPC # 770075665168
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 1-1/2 in |
Length | 27.01 in |
Centerline Length (in) | 27.01 |
Details
Material | EPDM, Plastic |
Features | Molded |
Temp. Rating | -40 to 275°F |
Description
Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.Recommend for upper, lower, by-pass, heater and other coolant hose applications.Heat and ozone resistant cover.Engineered to resist electrochemical degradation - the leading cause of hose failure.Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Fordtrk:F150 04-11; F150 Supercrew Pad Set, Sp1012Trh (SP1012TRH)
- POWERSTOP Truck and Tow Severe Duty Disc Brake Pad - Front, Z36-1399 (Z36-1399)
- BALDWIN FILTERS Filter Service Kit, For Donaldson P559106 (BK6090)
- BARS LEAKS Cooling System Repair Fluid, 16.9oz. (1150)
- GATES Silicone Coolant Hose, Blue, 2-3/4 in. Dia (24844)
- GATES Radiator Coolant Hose, 26510 (26510)
- GATES Coolant Hose, 21796 (21796)
- GATES Radiator Hose, 2 1/2 ID x 3 Ft, EPDM (24240)
- GATES Coolant Hose, 24285 (24285)
- GATES 4230T Coolant Hose (42300134)
- GATES Coolant Hose, 21850 (21850)
- Gates Rubber Hoses & Lines