Shop All Rubber Hoses & Lines
Gates
Radiator Coolant Hose 2013-2016 Hyundai Santa Fe Sport 2.4L, 24650
Mfr # 24650
Zoro # G6837194
$33.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material EPDM, Plastic
- Features Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded
- Inside Dia. 1.38 in
- Type Coolant Hose
- Temp. Rating -40 to 275°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 24650
- Zoro # G6837194
- UPC # 770075707394
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 1.38 in |
Length | 26.81 in |
Centerline Length (in) | 26.81 |
Details
Material | EPDM, Plastic |
Features | Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded |
Type | Coolant Hose |
Temp. Rating | -40 to 275°F |
Description
Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.Recommend for upper, lower, by-pass, heater and other coolant hose applications.Heat and ozone resistant cover.Engineered to resist electrochemical degradation - the leading cause of hose failure.Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERAFLEX JK EXTREME HEAVY DUTY DRAG LINK KIT (1853920)
- GATES Fuel Tank Cap, 31615 (31615)
- BUYERS PRODUCTS 24x24x30 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735133)
- WALKER EXHAUST EXHAUST MUFFLER (22673)
- GATES Molded Coolant Hose - Upper, 22645 (22645)
- GATES Coolant Hose, 21850 (21850)
- GATES Molded Heater Hose - Radiator To Reservoir (Lower), 19760 (19760)
- GATES Radiator Coolant Hose, 25482 (25482)
- GATES Silicone Coolant Hose, Blue, 2 in. Dia (24832)
- GATES Flexible Coolant Hose, 26536 (26536)
- PURE FLEX PLATINUM Hose, Braided, Platinum, 3/4"ID., FDA, 25 ft. (PFP-075)
- Gates Rubber Hoses & Lines