Shop All Rubber Hoses & Lines
Gates
Radiator Coolant Hose 2005-2007 Ford Focus 2.0L, 23297
Mfr # 23297
Zoro # G6726174
$64.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Coolant Hose
- Temp. Rating -40 to 275°F
- Length 20.14 in
- Material EPDM, Plastic
- Inside Dia. 1.31 in; 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 23297
- Zoro # G6726174
- UPC # 770075340621
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 20.14 in |
Inside Dia. | 1.31 in; 0.38 in |
Centerline Length (in) | 20.14 |
Details
Type | Coolant Hose |
Temp. Rating | -40 to 275°F |
Material | EPDM, Plastic |
Features | Modular Hose |
Number of Branches | 1 |
Modular Components | Branch |
Description
Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Distributor Gear And Pin Kit, Dg-14 (DG-14)
- FABTECH 02-05 DODGE 1500 TIE ROD (FTS93010)
- K&W Permanent Metallic™ Gasket Compound, 9 oz., Copper, Aerosol (401612)
- DORMAN 611-296 Wheel Nut 9/16-18 Flanged Flat Face - 15/16 Hex, 1-1/8 Length (611-296)
- GATES Straight Coolant Hose(Standard), 24030 (24030)
- GATES Molded Coolant Hose - Upper, 23046 (23046)
- GATES 4230T Coolant Hose (42300135)
- GATES FLEXIBLE COOLANT HOSE (26537)
- GATES Flexible Coolant Hose(Standard) - Upper, 25480 (25480)
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26516 (26516)
- FJC R-134A U-Charge Hose/Gauge (6045)
- Gates Rubber Hoses & Lines