Shop All Rubber Hoses & Lines
Gates
Radiator Coolant Hose 2002-2004 Mitsubishi Lancer 2.0L, 22720
Mfr # 22720
Zoro # G6810542
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material EPDM
- Type Coolant Hose
- Temp. Rating -40 to 275°F
- Features Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded
- Length 16.278 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 22720
- Zoro # G6810542
- UPC # 72053682014
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 16.278 in |
Inside Dia. | 1.32 in |
Centerline Length (in) | 16.278 |
Details
Material | EPDM |
Type | Coolant Hose |
Temp. Rating | -40 to 275°F |
Features | Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded |
Description
Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.Recommend for upper, lower, by-pass, heater and other coolant hose applications.Heat and ozone resistant cover.Engineered to resist electrochemical degradation - the leading cause of hose failure.Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Tubeless Truck Valve (80 MS-27)
- ABRAMS 2" in x 150' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Blue (DOTC2/B-2x150)
- VALTERRA Valterra R920TW Gravity Water Fill - Telescoping, True White (R920TW)
- COLE HERSEE 4 Position General Purpose Ignition Switch (9579-BP)
- GATES Molded Coolant Hose - Upper, 22954 (22954)
- GATES Oil Cooler Hose, 27067 (27067)
- GATES Straight Hose Coolant Hose, 24264 (24264)
- GATES Molded Coolant Hose, 22210 (22210)
- GATES Coolant Hose, 24523 (24523)
- GATES Radiator Hose, 2 5/8 ID x 3 Ft, EPDM (24242)
- LEGACY Flexzilla 5/8 X 250 Zillagreen Water Hose (HFZW58250YW)
- Gates Rubber Hoses & Accessories