Shop All Rubber Hoses & Lines
Gates
Radiator Coolant Hose 2001-2002 Ford Taurus, CO34817
Mfr # CO34817
Zoro # G6727014
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Resists collapse under vacuum; Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation; Modular Hose; Molded
- Temp. Rating -40 to 57°F
- Inside Dia. 1.145 in; 0.278 in; 1.283 in; 1.199 in
- Exterior Dia. 1.257 in; 0.539 in; 1.583 in; 1.546 in
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # CO34817
- Zoro # G6727014
- UPC # 770075733652
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 1.145 in; 0.278 in; 1.283 in; 1.199 in |
Exterior Dia. | 1.257 in; 0.539 in; 1.583 in; 1.546 in |
Length | 13 in |
Details
Features | Resists collapse under vacuum; Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation; Modular Hose; Molded |
Temp. Rating | -40 to 57°F |
Material | Plastic, Rubber |
Type | Coolant Outlet |
Number of Branches | 3 |
Description
Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKER STATE Engine Oil, 30W, Heavy-Duty, 1 Qt. (550035190)
- GATES Oil Filler Cap, 31119 (31119)
- AC WORKS 1.5FT EV Adapter NEMA 6-50P Welder Plug to 50A EV Adapter Cord for Tesla (EV650MS-018)
- CURT Powered Converter Wiring Kit, 15A (55152)
- GATES Molded Coolant Hose, 21757 (21757)
- GATES Molded Coolant Hose - Upper, 21379 (21379)
- GATES Silicone Coolant Hose, Blue, 1 in. Dia (24816)
- GATES Radiator Coolant Hose, 21135 (21135)
- GATES Flexible Coolant Hose(Heavy-Duty) - Upper, 26502 (26502)
- GATES Radiator Coolant Hose, 23097 (23097)
- GATES Molded Coolant Hose - Lower, 22979 (22979)
- Gates Rubber Hoses & Accessories