Shop All Fuel & Gas Caps
Gates
Radiator Cap, 31566
Mfr # 31566
Zoro # G6803664
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Rating 18.5 psi
- Type Threaded Radiator Cap
- Weight 0.2 lb
- Filler Neck Outside Diameter (in) 1.81 in
- Shell Diameter (mm) 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 31566
- Zoro # G6803664
- UPC # 770075624080
- Country of Origin Iceland
- Category Fuel & Gas Caps
Dimensions
Filler Neck Outside Diameter (in) | 1.81 in |
Shell Diameter (mm) | 65 |
Filler Neck Depth (in) | 1.44 in |
Filler Neck Inside Diameter (in) | 1.15 in |
Cap Depth | 1-1/4 in |
Details
Item | Radiator Cap |
Pressure Rating | 18.5 psi |
Type | Threaded Radiator Cap |
Weight | 0.2 lb |
SAE Pressure Range | 16.5 to 20.5 psi |
Coolant Recovery System | Closed System |
Description
All Gates radiator pressure caps are constructed of corrosion-resistant, heavy-gauge metal. This assures long service life and accurate control of pressure.Gates - Driven By Possibility Gates radiator cap's built a reputation in the automotive industry for quality and craftmanship. We manufacture radiator cap's for virtually every automobile on the road today. Gates radiator cap's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE 2"x16' Interior Van Ratchet Strap w/ E Fittings (931611BT)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 1134 (1134)
- COHLINE Fuel Hose, 1164705275 (1164705275)
- ESCO Pitman Arm Puller, Medium Duty (40321)
- GATES OE Equivalent Fuel Cap, 31640 (31640)
- GATES Fuel Cap Fuel Tank Cap, 31836Ka (31836KA)
- GATES Fuel Tank Cap, 31624 (31624)
- GATES Oil Breather Cap, 31061 (31061)
- GATES Fuel Tank Cap, 31615 (31615)
- GATES Flex Fuel Regular Locking Fuel Cap, 31836Y (31836Y)
- MOTORAD Locking Fuel Tank Cap, MGC691 (MGC691)
- Gates Automotive Exterior Accessories