Shop All Fuel & Gas Caps
Gates
Radiator Cap, 31564
Mfr # 31564
Zoro # G4677901
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion-resistant; Meets or exceeds environmental regulatory standards to reduce air pollution
- Weight 0.2 lb
- Pressure Rating 20 psi
- Type Mini Cap
- Filler Neck Depth (in) 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 31564
- Zoro # G4677901
- UPC # 770075523987
- Country of Origin Unknown
- Category Fuel & Gas Caps
Dimensions
Filler Neck Depth (in) | 0.63 in |
Shell Diameter (mm) | 66 |
Filler Neck Inside Diameter (in) | 1.26 in |
Filler Neck Outside Diameter (in) | 1.69 in |
Cap Depth | 1.06 in |
Outlet Outside Diameter | 2.59 in |
Vacuum Port Diameter | 0.63 in |
Details
Item | Radiator Cap |
Features | Corrosion-resistant; Meets or exceeds environmental regulatory standards to reduce air pollution |
Weight | 0.2 lb |
Pressure Rating | 20 psi |
Type | Mini Cap |
Coolant Recovery System | Closed System |
SAE Pressure Range | 18 to 22 psi |
Grade Type | OE Performance |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINE TEX Marine-Tex RM321K FlexSet (RM321K)
- BALDWIN FILTERS Air Filter, 12-1/8 x 18-1/2 in. (PA1846)
- PARKER Y Union, 3/8 in. Tube Size, 2.03 in. L (362PTC-6)
- FOUR SEASONS A/C Assortment Kit, 24813 (24813)
- GATES OE Equivalent Fuel Cap, 31738 (31738)
- GATES Flex Fuel Regular Fuel Cap, 31838Y (31838Y)
- GATES Radiator Cap, 31308 (31308)
- GATES Flex Fuel Regular Locking Fuel Cap, 31836Y (31836Y)
- GATES Regular Locking Fuel Cap, 31769 (31769)
- GATES RADIATOR CAP (31309)
- ARNOLD 1.75 in. D Gas Cap (GC-134)
- Gates Automotive Exterior Accessories