Shop All Fuel & Gas Caps
Gates
Radiator Cap, 31546
Mfr # 31546
Zoro # G6724923
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.15 lb
- Type Threaded Coolant Bottle Cap
- Pressure Rating 20 psi
- Features Corrosion-resistant; Meets or exceeds environmental regulatory standards to reduce air pollution
- Coolant Recovery System Closed System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 31546
- Zoro # G6724923
- UPC # 72053979237
- Country of Origin Georgia
- Category Fuel & Gas Caps
Dimensions
Filler Neck Outside Diameter (in) | 1.91 in |
Filler Neck Inside Diameter (in) | 2.28 in |
Shell Diameter (mm) | 84 |
Filler Neck Depth (in) | 0.73 in |
Outlet Outside Diameter | 3.29 in |
Vacuum Port Diameter | 0.73 in |
Details
Item | Radiator Cap |
Weight | 0.15 lb |
Type | Threaded Coolant Bottle Cap |
Pressure Rating | 20 psi |
Features | Corrosion-resistant; Meets or exceeds environmental regulatory standards to reduce air pollution |
Coolant Recovery System | Closed System |
SAE Pressure Range | 18 to 22 psi |
Grade Type | OE Performance |
Description
All Gates radiator pressure caps are constructed of corrosion-resistant, heavy-gauge metal. This assures long service life and accurate control of pressure.Gates - Driven By Possibility Gates radiator cap's built a reputation in the automotive industry for quality and craftmanship. We manufacture radiator cap's for virtually every automobile on the road today. Gates radiator cap's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER DONALDSON/FBO/DCI P551550 Replacement/Interchange Spin-On Filter (MF0410491)
- VELVAC Heavy Wall Heat Shrink Tubing Kit (057110)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging For Battery Voltage: 6, 12 (6001A)
- WIX FILTERS REPLACEMENT ELEMENT FOR &&24389&& ASSEMB (24390)
- GATES Radiator Cap, 31405 (31405)
- GATES Radiator Cap, 31527 (31527)
- GATES Flex Fuel Regular Locking Fuel Cap, 31780Y (31780Y)
- GATES OE Equivalent Fuel Cap, 31640 (31640)
- GATES Radiator Cap, 31535 (31535)
- GATES Oil Filler Cap, 31103 (31103)
- GATES Regular Locking Fuel Cap, 31842 (31842)
- Gates Fuel & Gas Caps