Shop All Fuel & Gas Caps
Gates
Radiator Cap, 31537
Mfr # 31537
Zoro # G6722150
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vented/Nonvented Vented
- Color Silver
- Material Stainless Steel, Plastic, Rubber
- Width 2-1/4 in
- Height 1.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 31537
- Zoro # G6722150
- UPC # 72053844276
- Country of Origin Micronesia, Federated States of
- Category Fuel & Gas Caps
Dimensions
Width | 2-1/4 in |
Height | 1.48 in |
Shell Diameter (mm) | 66 |
Filler Neck Inside Diameter (in) | 1.61 in |
Filler Neck Outside Diameter (in) | 2.13 in |
Filler Neck Depth (in) | 3/4 in |
Cap Depth | 1.48 in |
Details
Item | Radiator Cap |
Vented/Nonvented | Vented |
Color | Silver |
Material | Stainless Steel, Plastic, Rubber |
Features | Quick Pressure Release |
Attachment Type | Cam On |
Finish | Stainless |
Type | Safety Release Cap |
Pressure Rating | 10 psi |
Weight | 0.15 lb |
Coolant Recovery System | Optional System |
SAE Pressure Range | 9 to 11 psi |
Description
All Gates radiator pressure caps are constructed of corrosion-resistant, heavy-gauge metal. This assures long service life and accurate control of pressure.Can be used for applications with or without coolant recovery systems. Inventory requirements are dramatically reduced.Safety release lever.Protects against accidental burns by releasing steam through overflow tube.Gates - Driven By Possibility
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 3 Position Push Pull Switch Off/On#1/On#2 (11921)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G171 (G171)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha10678C (HA10678C)
- MTD Wheel Asm Complete (634-04141-0941)
- GATES OE Equivalent Fuel Cap, 31723 (31723)
- GATES Fuel Tank Cap, 31835D (31835D)
- GATES Diesel Only Pre-Release Fuel Cap, 31615D (31615D)
- GATES Radiator Cap, 31564 (31564)
- GATES Fuel Tank Cap, 31778D (31778D)
- GATES Flex Fuel Regular Locking Fuel Cap, 31844Y (31844Y)
- NTK Distributor Cap, 5D1236 (5D1236)
- Gates Automotive Exterior Accessories