Shop All Fuel & Gas Caps
Gates
Radiator Cap, 31405
Mfr # 31405
Zoro # G6816623
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.15 lb
- Type Threaded Coolant Bottle Cap
- Pressure Rating 15 psi
- Features Corrosion-resistant; Meets or exceeds environmental regulatory standards to reduce air pollution
- Filler Neck Depth (in) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 31405
- Zoro # G6816623
- UPC # 72053134216
- Country of Origin Micronesia, Federated States of
- Category Fuel & Gas Caps
Dimensions
Filler Neck Depth (in) | 3/4 in |
Filler Neck Inside Diameter (in) | 1.31 in |
Shell Diameter (mm) | 84 |
Filler Neck Outside Diameter (in) | 1.23 in |
Cap Depth | 3/4 in |
Outlet Outside Diameter | 3.3 in |
Vacuum Port Diameter | 3/4 in |
Details
Item | Radiator Cap |
Weight | 0.15 lb |
Type | Threaded Coolant Bottle Cap |
Pressure Rating | 15 psi |
Features | Corrosion-resistant; Meets or exceeds environmental regulatory standards to reduce air pollution |
Coolant Recovery System | Closed System |
SAE Pressure Range | 14 to 18 psi |
Grade Type | OE Performance |
Description
All Gates radiator pressure caps are constructed of corrosion-resistant, heavy-gauge metal. This assures long service life and accurate control of pressure.Gates - Driven By Possibility Gates radiator cap's built a reputation in the automotive industry for quality and craftmanship. We manufacture radiator cap's for virtually every automobile on the road today. Gates radiator cap's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Dual Vertical Masker w/Cutter, W 23 In (33002)
- TRAMEC SLOAN Male Connector Fitting, 1/2-14, Brass (2ZJF8)
- ERICKSON MFG LTD 1002 2 X 15 TOW STRAP W/ FORGED HOOKS (01002)
- JJ KELLER Vehicle Inspection Decal, Carbonless, 2 Plies, Vinyl, 10 Pack (1279)
- GATES Radiator Cap, 31564 (31564)
- GATES Oil Breather Cap, 31064 (31064)
- GATES OE Equivalent Fuel Cap, 31748 (31748)
- GATES Radiator Cap, 31406 (31406)
- GATES OE Type Radiator Cap, 31521 (31521)
- GATES Radiator Cap, 31527 (31527)
- GATES OE Equivalent Fuel Cap, 31743 (31743)
- Gates Fuel & Gas Caps