Shop All Fuel & Gas Caps
Gates
Radiator Cap, 31405
Mfr # 31405
Zoro # G4694117
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.15 lb
- Pressure Rating 15 psi
- SAE Pressure Range 14 to 18 psi
- Coolant Recovery System Closed System
- Shell Diameter (mm) 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 31405
- Zoro # G4694117
- UPC # 7205313421
- Country of Origin Unknown
- Category Fuel & Gas Caps
Dimensions
Shell Diameter (mm) | 84 |
Filler Neck Depth (in) | 3/4 in |
Filler Neck Inside Diameter (in) | 1.31 in |
Filler Neck Outside Diameter (in) | 1.23 in |
Details
Item | Radiator Cap |
Weight | 0.15 lb |
Pressure Rating | 15 psi |
SAE Pressure Range | 14 to 18 psi |
Coolant Recovery System | Closed System |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST PIPE (49021)
- LIPPERT SOLID STANCE STEP KIT RETAIL PACKAGED (2020109777)
- A & I PRODUCTS CabCAM Trailer Cable Kit, 7 Pin Coiled, Aluminum Connectors, 2 Camera Capability 12" x11" x2.5" (A-TCK523)
- FIAMM Low Tone Horn, Electric, 5" L (51905)
- GATES Regular Locking Fuel Cap, 31836 (31836)
- GATES Flex Fuel Regular Locking Fuel Cap, 31842Y (31842Y)
- GATES OE Equivalent Fuel Cap, 31838 (31838)
- GATES Fuel Tank Cap, 31629 (31629)
- GATES Radiator Cap, 31348 (31348)
- GATES Fuel Cap Fuel Tank Cap, 31836Ka (31836KA)
- GATES Straight Coolant Hose(Silicone) - Lower - Pipe To Radiator, 24836 (24836)
- Gates Fuel & Gas Caps