Shop All Fuel & Gas Caps
Gates
Radiator Cap, 31336
Mfr # 31336
Zoro # G4686959
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.15 lb
- Pressure Rating 16 psi
- Coolant Recovery System Closed System
- Shell Diameter (mm) 66
- Filler Neck Outside Diameter (in) 1.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 31336
- Zoro # G4686959
- UPC # 7205341608
- Country of Origin Unknown
- Category Fuel & Gas Caps
Dimensions
Shell Diameter (mm) | 66 |
Filler Neck Outside Diameter (in) | 1.7 in |
Filler Neck Depth (in) | 0.63 in |
Filler Neck Inside Diameter (in) | 1.26 in |
Details
Item | Radiator Cap |
Weight | 0.15 lb |
Pressure Rating | 16 psi |
Coolant Recovery System | Closed System |
SAE Pressure Range | 14 to 18 psi |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET S.12303 Gasket Paper 0.25mm x 500mm x 2500mm (S.12303-SPX)
- VALVOLINE Conventional Motor Oil, 10W-40, 5 Qt. (881157)
- CAMCO Aluminum Jack Stands (44561)
- HOLLEY ELEC FUEL PUMP RED (12-801-1)
- GATES OE Type Radiator Cap, 31336 (31336)
- GATES Regular Locking Fuel Cap, 31842 (31842)
- GATES Regular Locking Fuel Cap, 31860 (31860)
- GATES OE Equivalent Fuel Cap, 31676 (31676)
- GATES Flex Fuel Regular Fuel Cap, 31838Y (31838Y)
- GATES OE Equivalent Fuel Cap, 31748 (31748)
- MOTORMITE 5/16 In Rubber Black Vacuum Cap, 47394 (47394)
- Gates Fuel & Gas Caps