Shop All Tapered & QD Bushings
Gates
QT-Type Bushings, QT .5/8
Mfr # QT .5/8
Zoro # G8014319
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 16 mm
- Keyway Size 5 mm x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # QT .5/8
- Zoro # G8014319
- UPC # 770075429722
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 16 mm |
Keyway Size | 5 mm x 2 mm |
Details
Item - Tapered and QD Bushings | QT Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R08-02-F000B)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 28'' (3L280)
- LEESON 3-Phase Washdown Brake Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (116466.00)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (224-C)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- GATES Bushing, Series 1210, Bore Dia 0.625 In (1210 .5/8)
- GATES Bushing, Series 2012, Bore Dia 1.438 In (2012 1.7/16)
- GATES Bushing, Series 2517, Bore Dia 1.500 In (2517 1.1/2)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- GATES Bushing, Series 2517, Bore Dia 2.125 In (2517 2.1/8)
- GATES Bushing, Series 2517, Bore Dia 1.375 In (2517 1.3/8)
- Gates Bushings