Shop All Tapered & QD Bushings
Gates
QT-Type Bushings, QT 32MM
Mfr # QT 32MM
Zoro # G8012270
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 32 mm
- Keyway Size 10 mm x 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # QT 32MM
- Zoro # G8012270
- UPC # 770075429906
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 32 mm |
Keyway Size | 10 mm x 3.3 mm |
Details
Item - Tapered and QD Bushings | QT Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel 1/2In. I.D., (1125-4-450)
- SCHNEIDER ELECTRIC Soft Start, 110-460VAC, 9A, 1 or 3-Phase (ATS01N109FT)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-12 (8MGT-640-12)
- PRIMEFIT Universal Coupler Brass 1/4" x 1/4" Male NPT (UC1414MB)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- GATES Bushing, Series 2012, Bore Dia 1.000 In (2012 1.)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 28MM (2012 28MM)
- GATES Bushing, Series 3020, Bore Dia 1.875 In (3020 1.7/8)
- GATES Bushing, Series 2517, Bore Dia 2.500 In (2517 2.1/2)
- GATES Bushing, Series 2012, Bore Dia 1.500 In (2012 1.1/2)
- BROWNING 1-3/16IN SPLIT TAPER BUSHING (H 1 3/16)
- Gates Bushings