Shop All Tapered & QD Bushings
Gates
QT-Type Bushings, QT 1.1/2
Mfr # QT 1.1/2
Zoro # G8012438
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 38.1 mm
- Keyway Size 10 mm x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # QT 1.1/2
- Zoro # G8012438
- UPC # 770075429777
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 38.1 mm |
Keyway Size | 10 mm x 2 mm |
Details
Item - Tapered and QD Bushings | QT Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces UFI ERF31NFC, Return Line, 10 micron, Inside-Out (MF0063575)
- DAYTON GP Mtr, Split Ph, ODP, 1/12 HP, 1725 rpm, 42 (6K402)
- CENTURY DRILL & TOOL Cutting OIL 1/3 FL OZ TBE CD (64113)
- SPEEDAIRE Dryer, Desiccant (5VC89)
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- GATES Bushing, Series 2517, Bore Dia 2.000 In (2517 2.)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- GATES Bushing, Series 2517, Bore Dia 1.375 In (2517 1.3/8)
- GATES Bushing, Series 2517, Bore Dia 1.500 In (2517 1.1/2)
- ZORO SELECT ST Bushing, G, 25 mm B Dia, 1 in L (GX25MM)
- Gates Tapered & QD Bushings