Shop All Tapered & QD Bushings
Gates
QD Bushings - Metric Sizes, SH 28MM
Mfr # SH 28MM
Zoro # G8027199
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 28 mm
- Keyway Size 8 mm x 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SH 28MM
- Zoro # G8027199
- UPC # 72053093599
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 28 mm |
Keyway Size | 8 mm x 3.3 mm |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 2.000 In Bore, 5.000 In L (SPB32)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-1-SS)
- TRICO Storage Lid, HDPE, 6.25in.H, 5.75inL, Yellow (34420)
- GATES Bushing, Series 1108, Bore Dia 0.875 In (1108 .7/8)
- GATES Bushing, Series 2012, Bore Dia 1.375 In (2012 1.3/8)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 38MM (1610 38MM)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- GATES Bushing, Series 2517, Bore Dia 1.875 In (2517 1.7/8)
- GATES Bushing, Series 2517, Bore Dia 2.500 In (2517 2.1/2)
- DODGE Stock Bore Taper Lock Bushing, 1-3/8 in Dia Bore, 3.38 in Dia Barrel, 1-3/4 in OAL, Sintered Steel (119114)
- Gates Bushings