Shop All Tapered & QD Bushings
Gates
QD Bushings - Metric Sizes, SH 24MM
Mfr # SH 24MM
Zoro # G8027269
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 24 mm
- Keyway Size 8 mm x 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SH 24MM
- Zoro # G8027269
- UPC # 72053093582
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 24 mm |
Keyway Size | 8 mm x 3.3 mm |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 1.25In Bore Dia (1654 ZZ PRX)
- WD-40 Multi-Purpose Lubricant Spray 2.75 oz (490352)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- TIMKEN Radial Bearing, Open, 20mm Bore (304K)
- GATES Bushing, Series 2517, Bore Dia 2.500 In (2517 2.1/2)
- GATES Bushing, Series 2012, Bore Dia 1.000 In (2012 1.)
- GATES TL Bushing, 1615 Series, Dia 1-1/8 In (1615 1.1/8)
- GATES Bushing, Series 2517, Bore Dia 1.500 In (2517 1.1/2)
- GATES Bushing, Series 1610, Bore Dia 1.375 In (1610 1.3/8)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- DODGE Stock Bore Taper Lock Bushing, 1-3/8 in Dia Bore, 3.38 in Dia Barrel, 1-3/4 in OAL, Sintered Steel (119114)
- Gates Bushings