Shop All Tapered & QD Bushings
Gates
QD Bushings - English Sizes, SK 2.7/16
Mfr # SK 2.7/16
Zoro # G8038024
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 62 mm
- Includes Keys
- Keyway Size 16 mm x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SK 2.7/16
- Zoro # G8038024
- UPC # 72053094992
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 62 mm |
Keyway Size | 16 mm x 2 mm |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Includes | Keys |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIE DRIVES Worm Gearbox Size 50, ratio 40, NEMA56C Input (JRWND50-40-56C)
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (NCDMC106-0100)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13943-10-8)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- GATES Bushing, Series 1610, Bore Dia 1.000 In (1610 1.)
- ZORO SELECT QD Bushing, Series F, Bore 60mm In (F60MM)
- Gates Bushings