Shop All Tapered & QD Bushings
Gates
QD Bushings - English Sizes, SK 1.9/16
Mfr # SK 1.9/16
Zoro # G8031934
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 39.6 mm
- Keyway Size 10 mm x 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SK 1.9/16
- Zoro # G8031934
- UPC # 72053094855
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 39.6 mm |
Keyway Size | 10 mm x 5 mm |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 45, 1/4in Bore, Open (B-45)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 RL)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4178)
- ASTRO PNEUMATIC 3037 Pulley Assembly Steel Inc 1, 2, 3, 61 (AST3037PAS)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- GATES Bushing, Series 1610, Bore Dia 1.438 In (1610 1.7/16)
- GATES Bushing, Series 2012, Bore Dia 1.875 In (2012 1.7/8)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- ZORO SELECT QD Bushing, Series JA, Bore 5/8 In (JA58)
- Gates Bushings