Shop All Tapered & QD Bushings
Gates
QD Bushings - English Sizes, SK 1.3/8
Mfr # SK 1.3/8
Zoro # G8028230
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35.1 mm
- Keyway Size 8 mm x 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SK 1.3/8
- Zoro # G8028230
- UPC # 72053094824
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 35.1 mm |
Keyway Size | 8 mm x 4 mm |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Spring T-Bolt Clamp 2-1/4 - 2-9/16 (022580)
- BROWNING Q-D Bushing - Inch Bore Type, E 1 9/16 (E 1 9/16)
- CONTINENTAL CONTITECH C144 Wrapped V-Belt, 148" Outside Length, 7/8" Top Width, 1 Ribs (C144)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 66'' (5L660)
- GATES TL Bushing, 1615 Series, Dia 1-3/8 In (1615 1.3/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 24MM (2517 24MM)
- GATES Bushing, Series 1610, Bore Dia 1.375 In (1610 1.3/8)
- GATES Taper-Lock Bushings - Metric Sizes, 1108 22MM (1108 22MM)
- GATES Bushing, Series 2517, Bore Dia 1.625 In (2517 1.5/8)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/4 In (SF214)
- Gates Bushings