Shop All Tapered & QD Bushings
Gates
QD Bushings - English Sizes, SK 1.1/8
Mfr # SK 1.1/8
Zoro # G8028790
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 28.7 mm
- Keyway Size 6 mm x 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # SK 1.1/8
- Zoro # G8028790
- UPC # 72053094787
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 28.7 mm |
Keyway Size | 6 mm x 3 mm |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 3/4" FNPT Steel High Flow Plug (ERP 116204)
- RULAND Coupling, Oldham Clamp, Bore 3/16 In (OCT12-3-A)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S3)
- TIMKEN TIM-02872, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 02872 (02872)
- GATES Bushing, Series 1210, Bore Dia 0.875 In (1210 .7/8)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 60MM (2517 60MM)
- B B MANUFACTURING Fx1-3/8, QD Bushing, C45 Steel, Black Oxide, (Fx1-3/8)
- Gates Tapered & QD Bushings