Shop All Tapered & QD Bushings
Gates
QD Bushings - English Sizes, SH.3/4
Mfr # SH.3/4
Zoro # G8032150
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 19.1 mm
- Keyway Size 5 mm x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SH.3/4
- Zoro # G8032150
- UPC # 72053094046
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 19.1 mm |
Keyway Size | 5 mm x 2 mm |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (50-1R X 50FT)
- TRITAN Lockwasher, inch, For Use with N07 Locknut (W07)
- NTN Tapered Roller Bearing Cone, 1-1/2 (4T-27880)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (2NKY4)
- GATES Bushing, Series 2517, Bore Dia 1.375 In (2517 1.3/8)
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- GATES Bushing, Series 2012, Bore Dia 1.375 In (2012 1.3/8)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- GATES Bushing, Series 3020, Bore Dia 2.438 In (3020 2.7/16)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 40MM (2517 40MM)
- DODGE 1615 X 5/8-KW Taper Lock Bushing (1615 X 5/8)
- Gates Tapered & QD Bushings