Shop All Tapered & QD Bushings
Gates
QD Bushings - English Sizes, SH 1.5/8
Mfr # SH 1.5/8
Zoro # G8023324
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 41.4 mm
- Includes Keys
- Keyway Size 10 mm x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SH 1.5/8
- Zoro # G8023324
- UPC # 72053094183
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 41.4 mm |
Keyway Size | 10 mm x 2 mm |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Includes | Keys |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING FHP CI H Bore Sheaves, #BK30H (BK30H)
- TOMPKINS Hydraulic Fitting-Steel10MOR-06FPX 45 (6902-10-06)
- SKF SKF 6303 2RSH/C3 GJN, Single Row Ball Bearings (6303 2RSH/C3 GJN)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-22)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- GATES Bushing, Series 3020, Bore Dia 1.500 In (3020 1.1/2)
- GATES Bushing, Series 1210, Bore Dia 0.625 In (1210 .5/8)
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- GATES Bushing, Series 1610, Bore Dia 0.750 In (1610 .3/4)
- B B MANUFACTURING EX80MM, QD Bushing, C45 Steel, Black Oxide (Ex80mm)
- Gates Bushings