Shop All Tapered & QD Bushings
Gates
QD Bushings - English Sizes, SDS 1.3/8
Mfr # SDS 1.3/8
Zoro # G8006810
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35.1 mm
- Keyway Size 8 mm x 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SDS 1.3/8
- Zoro # G8006810
- UPC # 72053094572
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 35.1 mm |
Keyway Size | 8 mm x 4 mm |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-3)
- DIXON Wilkerson Standard Regulator, R26, 1/2" (R26-04R)
- GLOBAL GRC-050 Set Screw Coupling (GRC-050)
- DAYTON BX70 Cogged V-Belt, 73 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L282 (6L282)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 24MM (2517 24MM)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 38MM (1610 38MM)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- GATES Bushing, Series 1610, Bore Dia 1.438 In (1610 1.7/16)
- GATES Bushing, Series 2517, Bore Dia 1.375 In (2517 1.3/8)
- GATES Bushing, Series 1210, Bore Dia 0.875 In (1210 .7/8)
- ZORO SELECT TL Bushing, 2012, 24 mm B Dia, 1.25 in L (2012X24MM)
- Gates Tapered & QD Bushings