Shop All Tapered & QD Bushings
Gates
QD Bushings - English Sizes, SD.9/16
Mfr # SD.9/16
Zoro # G8009604
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 14.2 mm
- Keyway Size 3 mm x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SD.9/16
- Zoro # G8009604
- UPC # 72053094206
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 14.2 mm |
Keyway Size | 3 mm x 2 mm |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 16X24X5-R2LS32-S (16X24X5-R2LS32-S)
- MILTON Brass Hose Ferrule, 19/32" OD, PK10 (1654-4)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (BN35V1)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/4"-18 Thread Size (TL-504-4FP)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- GATES TL Bushing, 1615 Series, Dia 1-3/8 In (1615 1.3/8)
- GATES Bushing, Series 3020, Bore Dia 2.438 In (3020 2.7/16)
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- POWERDRIVE QD Bushing, SF, 30mm (SF-30MM)
- Gates Bushings