Shop All Tapered & QD Bushings
Gates
QD Bushings - English Sizes, N 5.7/8
Mfr # N 5.7/8
Zoro # G8043265
product price: $1,196.99
/ea
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 149.4 mm
- Includes Keys
- Keyway Size 38 mm x 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # N 5.7/8
- Zoro # G8043265
- UPC # 72053093452
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 149.4 mm |
Keyway Size | 38 mm x 3 mm |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Includes | Keys |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Knob (95218)
- CONTINENTAL Water Hose, 4" ID x 10 ft., Green (SP400-10CE-G)
- JET-LUBE Anti Seiz, Nuclear, Pure Nickel Exprm Temp (13504)
- DDS Shaft Seal, 130mm I. D., 200mm O. D. (13020012TC)
- GATES Bushing, Series 2012, Bore Dia 1.500 In (2012 1.1/2)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- GATES TL Bushing, 1615 Series, Dia 1-1/2 In (1615 1.1/2)
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- Gates Tapered & QD Bushings