Shop All Tapered & QD Bushings
Gates
QD Bushings - English Sizes, N 4.
Mfr # N 4.
Zoro # G8030525
product price: $1,260.99
/ea
Free Shipping & Returns
$1,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 101.6 mm
- Keyway Size 25 mm x 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # N 4.
- Zoro # G8030525
- UPC # 72053093322
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 101.6 mm |
Keyway Size | 25 mm x 13 mm |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Direct Drive Blower Motor, 1/2 HP, 60 Hz (GGS_47823)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1621 ZZ FM222)
- CENTURY Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (H686)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 35 # of Teeth (60Q35)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- GATES Bushing, Series 3020, Bore Dia 1.875 In (3020 1.7/8)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Taper-Lock Bushings - Metric Sizes, 1108 22MM (1108 22MM)
- GATES Bushing, Series 1210, Bore Dia 0.875 In (1210 .7/8)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1610 X 40MM-KW BUSHING (1610 X 40MM-KW BUSHING)
- Gates Bushings