Shop All Tapered & QD Bushings
Gates
QD Bushings - English Sizes, JA 1.1/8
Mfr # JA 1.1/8
Zoro # G7995190
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 28.7 mm
- Includes Keys
- Keyway Size 6 mm x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # JA 1.1/8
- Zoro # G7995190
- UPC # 72053093971
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 28.7 mm |
Keyway Size | 6 mm x 2 mm |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Includes | Keys |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B285 V-Belt, 286" Outside Length, 21/32" Top Width, 1 Ribs (13V810)
- OETIKER Clamp, Oetiker, Stepless, 21mm, 100 Bag (16700024)
- ZORO SELECT Hose Clamp, 8-1/4 to 9-1/8In, SAE 912, PK10 (4590070)
- PIX NORTH AMERICA PIX X'SET A17/4L190 V-Belt, 4L, 19 in L, 1/2 in W, 5/16 in Thick, Black (4L190)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- GATES Bushing, Series 2517, Bore Dia 2.125 In (2517 2.1/8)
- GATES TL Bushing, 1615 Series, Dia 1-1/2 In (1615 1.1/2)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- GATES Bushing, Series 2012, Bore Dia 1.375 In (2012 1.3/8)
- DODGE 1610 X 1 3/16-KW Taper Lock Bushing (117160 1-3/16 KWY 1/4X1/8)
- Gates Tapered & QD Bushings