Shop All Tapered & QD Bushings
Gates
QD Bushings - English Sizes, F 1.3/8
Mfr # F 1.3/8
Zoro # G7979179
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35.1 mm
- Keyway Size 8 mm x 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # F 1.3/8
- Zoro # G7979179
- UPC # 72053095852
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 35.1 mm |
Keyway Size | 8 mm x 4 mm |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Quick Coupling Plug KS4-N-9 (KS4-N-9)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPKL183MB, Pressure Line, 3 micron, Outside-In (MF0059510)
- DAYTON Motor, 1/4 HP, Yoke (4UX60)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT77S-024-D)
- GATES Bushing, Series 2012, Bore Dia 1.250 In (2012 1.1/4)
- GATES TL Bushing, 1615 Series, Dia 1-3/8 In (1615 1.3/8)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 40MM (2517 40MM)
- GATES Bushing, Series 1610, Bore Dia 0.875 In (1610 .7/8)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/16 In (SDS1716)
- Gates Bushings