Shop All Tapered & QD Bushings
Gates
QD Bushings - English Sizes, E 2.7/16
Mfr # E 2.7/16
Zoro # G8030069
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 62 mm
- Keyway Size 16 mm x 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # E 2.7/16
- Zoro # G8030069
- UPC # 72053095654
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 62 mm |
Keyway Size | 16 mm x 8 mm |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (SPK-20-F)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread (6AFP5)
- SPEEDAIRE Swivel Assembly (6WA70-1)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (CB161808)
- GATES Bushing, Series 2517, Bore Dia 1.875 In (2517 1.7/8)
- GATES Bushing, Series 2012, Bore Dia 1.438 In (2012 1.7/16)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- GATES Bushing, Series 2517, Bore Dia 2.250 In (2517 2.1/4)
- GATES Bushing, Series 1610, Bore Dia 1.438 In (1610 1.7/16)
- POWERDRIVE QD Bushing, Series SH, 1-5/8" Bore (SH-1-5/8)
- Gates Bushings