Shop All Tapered & QD Bushings
Gates
QD Bushings - English Sizes, E 1.7/16
Mfr # E 1.7/16
Zoro # G8025537
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 36.6 mm
- Keyway Size 10 mm x 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # E 1.7/16
- Zoro # G8025537
- UPC # 72053095494
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 36.6 mm |
Keyway Size | 10 mm x 5 mm |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Motor, 0.45 HP, 27 cfm, 6000 rpm (22UX41)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 250 mm Stroke, ISO Double Acting (C85E25-250)
- DAYTON Coupling, Rigid Steel (3ZN60)
- BESTORQ L Timing Belts (225L075)
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- GATES Bushing, Series 2517, Bore Dia 1.125 In (2517 1.1/8)
- DODGE 2012 X 1-KW Taper Lock Bushing (2012X1)
- Gates Bushings