Shop All Power Steering Hoses
Gates P/S
PRESSURE LINE POWER STEERING ASSEMBLY
Mfr # 358920
Zoro # G102043117
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21-3/8 in
- Type Power Steering Hose Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates P/S
- MFR # 358920
- Zoro # G102043117
- UPC # 7205342414
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 21-3/8 in |
Details
Type | Power Steering Hose Assembly |
Item | Power Steering Hose Assembly |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Low Tone Disc Horn, 24V (300-24ST)
- A & I PRODUCTS AL662 Pintle Chain, 10 ft 13.1" x13.3" x2" (A-AL662)
- JTM PRODUCTS 8Lb Pail Murphys Original Tire Paste 2000 (JTMF10003)
- CLASSIC ACCESSORIES Center Console Cover, Small, Blue Stellex (20-218-020501-00)
- EDELMANN Power Steering Pressure Hose 2005-2006 Acura TL, 92155 (92155)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1115 (3L-1115)
- GATES Power Steering Return Line Hose Assembly, 363750 (363750)
- ACDELCO Hose-Molded (Acdelco All-Makes Only), 22587M (22587M)
- EDELMANN 97-92 Lexus Sc400 V-8 4.0 L Eng Pwr Steer Hose, 80399 (80399)
- CRP PRODUCTS Acura Mdx 05-06 V6 3.5L Honda Ridgeline P/S Hose, Psh0445 (PSH0445)
- CRP PRODUCTS P/S Hose-Return, Psh0483 (PSH0483)
- Gates P/S Power Steering Hoses