Shop All Power Steering Hoses
Gates
Pressure Line Power Steering Assembly, 366301
Mfr # 366301
Zoro # G8514166
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 61-1/4 in
- Type Power Steering Hose
- Mounting Bolt Length 16 mm, 14 mm
- End 1 Diameter 14 mm
- End 1 Type Banjo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 366301
- Zoro # G8514166
- UPC # 77007574379
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 61-1/4 in |
Mounting Bolt Length | 16 mm, 14 mm |
End 1 Diameter | 14 mm |
End 2 Diameter | 16 mm |
Details
Type | Power Steering Hose |
End 1 Type | Banjo |
End 2 Type | Male O-Ring |
Grade Type | OE Performance |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Compact Courtesy Lamp, Chrome, Clear (60101)
- SURTEK Short Valve Stem Core Screwdriver Remover (107267)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK52 (200624)
- GSP GSP - Rear Left - fits 2006-2013 Lexus IS250, NCV69045 (NCV69045)
- GATES Molded Reservoir Hose, 352448 (352448)
- GATES Molded Reservoir Hose, 352396 (352396)
- GATES Power Steering Return Line Hose Assembly, 363750 (363750)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (85048)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- EDELMANN 97-92 Ford Trk Pwr Steer Hose, 91849 (91849)
- Gates Rubber Hoses & Accessories