Shop All Power Steering Hoses
Gates
Pressure Line Power Steering Assembly, 362350
Mfr # 362350
Zoro # G8527612
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Copper Washers; Switch Port
- Length 41-5/8 in
- Standards Exceeds SAE J188 specifications
- Hose Position Pump to Rack/Gear Box
- End 1 Type Male O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 362350
- Zoro # G8527612
- UPC # 72053427189
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 41-5/8 in |
End 2 Diameter | 16 mm |
End 1 Diameter | 14 mm |
Details
Includes | Copper Washers; Switch Port |
Standards | Exceeds SAE J188 specifications |
Hose Position | Pump to Rack/Gear Box |
End 1 Type | Male O-Ring |
End 2 Type | Banjo |
Crimped Sleeve Material | Anti Corrosion Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS M-Benz Antenna Seal, 20182704987C45 (20182704987C45)
- OTC Jack Stands, Steel, PR (S03)
- WAI GLOBAL MANUAL WINDOW REGULATOR, WMR5178R (WMR5178R)
- RITCHIE V-57W.2 Explorer Compass Dash Mount - White (V-57W.2)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- GATES Bulk Power Steering Hose (4-Ft. Length) Pwr Steer Hos, 350020 (350020)
- GATES Power Steering Return Line Hose Assembly, 363750 (363750)
- GATES Molded Reservoir Hose, 352448 (352448)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (85048)
- GATES Power Steering Repair Kit, 348428 (348428)
- CRP PRODUCTS P/S Hose-Return, Psh0509 (PSH0509)
- Gates Rubber Hoses & Accessories