Shop All Power Steering Hoses
Gates
Pressure Line Power Steering Assembly, 360670
Mfr # 360670
Zoro # G8498748
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28-3/4 in
- Type Power Steering Hose
- Includes Copper Washers; Heat Sleeves
- Standards Exceeds SAE J188 specifications
- End 1 Diameter 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 360670
- Zoro # G8498748
- UPC # 72053425581
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 28-3/4 in |
End 1 Diameter | 16 mm |
End 2 Diameter | 16 mm |
Details
Type | Power Steering Hose |
Includes | Copper Washers; Heat Sleeves |
Standards | Exceeds SAE J188 specifications |
End 2 Type | Banjo |
Grade Type | OE Performance |
End 1 Type | Banjo |
Crimped Sleeve Material | Anti Corrosion Steel |
Hose Position | Pump to Rack/Gear Box |
Tube Material | Zinc Single Wall Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Rubber Well Nuts 5/16-18 Screw Size 19/32" L PK15 (12836PK)
- UWS BLACK/SINGLE LOW PROFILE DAKOTA/97-03 FORD FLARE (TBS-63-LP-BLK)
- 3M Dynatron Valve Adaptor, 114 (114)
- STENS Oem Replacement Belt 265-273 For Toro 91-2258 (265-273)
- GATES Bulk Power Steering Hose (4-Ft. Length) Pwr Steer Hos, 350020 (350020)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- GATES Power Steering Return Line Hose Assembly, 363750 (363750)
- GATES Power Steering Repair Kit, 348940 (348940)
- GATES Pressure Line Power Steering Assembly, 352464 (352464)
- CRP PRODUCTS P/S Hose-High Pressure, PSH0519 (PSH0519)
- Gates Power Steering Hoses