Shop All Power Steering Hoses
Gates
Pressure Line Power Steering Assembly, 359830
Mfr # 359830
Zoro # G500551122
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Steering Hose Assembly
- Length 25 in
- Standards Exceeds SAE J188 specifications
- End 1 Type Male Inverted Flare
- Tube Material Zinc Single Wall Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 359830
- Zoro # G500551122
- UPC # 7205342487
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 25 in |
End 2 Diameter | 16 mm |
End 1 Diameter | 16 mm |
Details
Type | Power Steering Hose Assembly |
Standards | Exceeds SAE J188 specifications |
End 1 Type | Male Inverted Flare |
Tube Material | Zinc Single Wall Steel |
End 2 Type | Male O-Ring |
Grade Type | OE Performance |
Hose Position | Pump to Rack/Gear Box |
Crimped Sleeve Material | Anti Corrosion Steel |
Description
Pressure Line Power Steering Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Air Brake Valve, 278615N (278615N)
- LASALLE BRISTOL BRISTOL 3INHXSPT TERMINATION VALVE WITH 96IN CABLE PULL HANDLE MADE IN (66N4AB96GM)
- PARKER Male Run Tee, 1/4 in. Thread Sz, 2.55 in L (371PTC-8-4)
- BUCCANEER ROPE 3/4" x 35' Double Braid Dock Line, Blue (30-41135)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- GATES Bulk Power Steering Hose (4-Ft. Length) Pwr Steer Hos, 350020 (350020)
- GATES Return Line Power Steering Assembly, 365862 (365862)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- GATES Power Steering Repair Kit, 348428 (348428)
- GATES Molded Reservoir Hose, 352396 (352396)
- CRP PRODUCTS Toyota Camry 97-01 4 Cyl. 2.2L Toyota Ca P/S Hose-Return, Psh0421 (PSH0421)
- Gates Power Steering Hoses