Shop All Power Steering Hoses
Gates
Pressure Line Power Steering Assembly, 357110
Mfr # 357110
Zoro # G8517727
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33 in
- Standards Exceeds SAE J188 specifications
- End 1 Type Male O-Ring
- Hose Position Pump to Rack/Gear Box
- End 1 Diameter 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 357110
- Zoro # G8517727
- UPC # 72053423174
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 33 in |
End 1 Diameter | 16 mm |
End 2 Diameter | 18 mm |
Details
Standards | Exceeds SAE J188 specifications |
End 1 Type | Male O-Ring |
Hose Position | Pump to Rack/Gear Box |
End 2 Type | Male O-Ring |
Crimped Sleeve Material | Anti Corrosion Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Low Air Pressure Switch-Haldex Style (034150)
- LISLE Harmonic Balancer Puller 3 Jaw Set, Hemi (54870)
- CURT Echo Mobile Trailer Brake Controller, 51180 (51180)
- INNOVATIVE PRODUCTS OF AMERICA Injector-Seat Cleaning Kit, 15" L, SS (8090S)
- GATES Pressure Line Power Steering Assembly, 352464 (352464)
- GATES Molded Reservoir Hose, 352396 (352396)
- GATES Power Steering Repair Kit, 348428 (348428)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- GATES Return Line Power Steering Assembly, 365862 (365862)
- EDELMANN Power Steering Return Line Hose Assembly, 92887 (92887)
- Gates Power Steering Hoses