Shop All Power Steering Hoses
Gates
Pressure Line Power Steering Assembly, 357100
Mfr # 357100
Zoro # G8516220
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27-1/4 in
- Type Power Steering Hose Assembly
- Standards Exceeds SAE J188 specifications
- End 2 Diameter 16 mm
- Grade Type OE Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 357100
- Zoro # G8516220
- UPC # 7205342316
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 27-1/4 in |
End 2 Diameter | 16 mm |
End 1 Diameter | 16 mm |
Details
Type | Power Steering Hose Assembly |
Standards | Exceeds SAE J188 specifications |
Grade Type | OE Performance |
Crimped Sleeve Material | Anti Corrosion Steel |
End 2 Type | Male Fixed Inverted Flare |
Hose Position | Pump to Rack/Gear Box |
End 1 Type | Male Fixed Flat Flare |
Tube Material | Zinc Single Wall Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 0.75 Oz., PK50 (MC075)
- WHITECAP MARINE HARDWARE Tee Handle Drain Plug with SS Cable & Nut (S-0211C)
- UWS Drawer Truck Tool Box, 18", EC20021 (EC20021)
- PYLE 12'' 800 Watt Subwoofer, PLW12RD (PLW12RD)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- GATES Power Steering Repair Kit, 348428 (348428)
- GATES Power Steering Repair Kit, 348452 (348452)
- GATES Power Steering Repair Kit, 348451 (348451)
- GATES Bulk Power Steering Hose (25-Ft. Length) Pwr Steer Hos, 349950 (349950)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- CRP PRODUCTS P/S Return Hose, PSH0528 (PSH0528)
- Gates Rubber Hoses & Accessories