Shop All Power Steering Hoses
Gates
Pressure Line Power Steering Assembly, 355520
Mfr # 355520
Zoro # G500551092
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Steering Hose
- Length 43 in
- Standards Exceeds SAE J188 specifications
- Crimped Sleeve Material Anti Corrosion Steel
- End 1 Type Male Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 355520
- Zoro # G500551092
- UPC # 72053422146
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 43 in |
End 1 Diameter | 5/16 in |
End 2 Diameter | 3/8 in |
Mounting Bolt Length | 3/8 in, 5/16 in |
Details
Type | Power Steering Hose |
Standards | Exceeds SAE J188 specifications |
Crimped Sleeve Material | Anti Corrosion Steel |
End 1 Type | Male Inverted Flare |
End 2 Type | Female SAE |
Grade Type | OE Performance |
Hose Position | Pump to Rack/Gear Box |
Tube Material | Zinc Single Wall Steel |
Description
Pressure Line Power Steering Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE Taylor Made 11831 Square Tube Bimini Boatop Internal Eye End - Black (11831)
- LINCOLN Fluid Evacuator, Red, Steel (3637)
- SIGNIFY PHILIPS H6054 LED INTEGRAL BEAM (H6054LED)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF9802)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (85048)
- GATES Molded Reservoir Hose, 352448 (352448)
- GATES Power Steering Return Line Hose Assembly, 363750 (363750)
- GATES Return Line Power Steering Assembly, 365862 (365862)
- GATES Pressure Line Power Steering Assembly, 352464 (352464)
- EDELMANN 97-92 Ford Trk Pwr Steer Hose, 91849 (91849)
- Gates Rubber Hoses & Accessories