Shop All Power Steering Hoses
Gates
Pressure Line Power Steering Assembly, 354580
Mfr # 354580
Zoro # G8515776
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 in
- Type Power Steering Hose
- Standards Exceeds SAE J188 specifications
- End 1 Diameter 5/16 in
- End 1 Type Male O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 354580
- Zoro # G8515776
- UPC # 72053421545
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 32 in |
End 1 Diameter | 5/16 in |
End 2 Diameter | 3/8 in |
Mounting Bolt Length | 3/8 in, 5/16 in |
Details
Type | Power Steering Hose |
Standards | Exceeds SAE J188 specifications |
End 1 Type | Male O-Ring |
Hose Position | Pump to Rack/Gear Box |
Tube Material | Zinc Single Wall Steel |
End 2 Type | Male Inverted Flare |
Grade Type | OE Performance |
Crimped Sleeve Material | Anti Corrosion Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly, 3/8"x3/8"x60" (146060)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 1021 (1021)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (24263)
- PERFECT EQUIPMENT Wheel Weight, Roll, 0.25 Oz., 1280 Pc (SST32000N)
- GATES Molded Reservoir Hose, 352448 (352448)
- GATES Pressure Line Power Steering Assembly, 366137 (366137)
- GATES Pressure Line Power Steering Assembly, 360020 (360020)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (85048)
- GATES Power Steering Repair Kit, 348451 (348451)
- GATES Power Steering Repair Kit, 348940 (348940)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-22207 (3L-22207)
- Gates Power Steering Hoses