Shop All Power Steering Hoses
Gates
Pressure Line Power Steering Assembly, 354430
Mfr # 354430
Zoro # G100551164
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Steering Hose Assembly
- Length 30 in
- Standards Exceeds SAE J188 specifications
- End 1 Diameter 5/16 in
- End 1 Type Male Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 354430
- Zoro # G100551164
- UPC # 7205342145
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 30 in |
End 1 Diameter | 5/16 in |
Mounting Bolt Length | 3/8 in, 5/16 in |
End 2 Diameter | 3/8 in |
Details
Type | Power Steering Hose Assembly |
Standards | Exceeds SAE J188 specifications |
End 1 Type | Male Inverted Flare |
Grade Type | OE Performance |
Hose Position | Pump to Rack/Gear Box |
Tube Material | Zinc Single Wall Steel |
End 2 Type | Swivel O-Ring Type I |
Crimped Sleeve Material | Anti Corrosion Steel |
Description
Pressure Line Power Steering Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Compression Block Off, 1/2" Outside dia. (AC12CB)
- JENDYK King Pin Thread Chaser for 16K, 18K, 20K Axle-Mack Truck Only (XTC25B)
- MILTON Truck Valve Extension, 2-1/4", PK10 (440-1)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7653-001)
- GATES Molded Reservoir Hose, 352448 (352448)
- GATES Molded Reservoir Hose, 352396 (352396)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (85048)
- GATES Bulk Power Steering Hose (4-Ft. Length) Pwr Steer Hos, 350020 (350020)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- GATES Power Steering Repair Kit, 348940 (348940)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- Gates Power Steering Hoses