Shop All Power Steering Hoses
Gates
Pressure Line Power Steering Assembly, 354360
Mfr # 354360
Zoro # G100551324
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Steering Hose Assembly
- Length 47-1/2 in
- Standards Exceeds SAE J188 specifications
- Tube Material Zinc Single Wall Steel
- Grade Type OE Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 354360
- Zoro # G100551324
- UPC # 7205342138
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 47-1/2 in |
End 1 Diameter | 5/16 in |
End 2 Diameter | 3/8 in |
Mounting Bolt Length | 3/8 in, 5/16 in |
Details
Type | Power Steering Hose Assembly |
Standards | Exceeds SAE J188 specifications |
Tube Material | Zinc Single Wall Steel |
Grade Type | OE Performance |
Hose Position | Pump to Rack/Gear Box |
End 1 Type | Swivel O-Ring Type I |
Crimped Sleeve Material | Anti Corrosion Steel |
End 2 Type | Swivel O-Ring Type I |
Description
Pressure Line Power Steering Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID Kubota Diesel Adaptor 8mm (35500)
- BALDWIN FILTERS Inner Air Filter, 8-5/8 x 18-1/2 in. (PA2574)
- MIRKA Polish Compound, 35, Coarse, 5L (PC35-5L)
- PERKO Medium Duty Main Battery Switch W/ Key Lock (9604DP)
- GATES Power Steering Return Line Hose Assembly, 363750 (363750)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (85048)
- GATES Pressure Line Power Steering Assembly, 352464 (352464)
- GATES Power Steering Repair Kit, 348452 (348452)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- GATES Bulk Power Steering Hose (25-Ft. Length) Pwr Steer Hos, 349950 (349950)
- UVIEW Hose, 550530 (550530)
- Gates Rubber Hoses & Accessories