Shop All Power Steering Hoses
Gates
Pressure Line Power Steering Assembly, 352700
Mfr # 352700
Zoro # G8503812
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33-3/8 in
- Type Power Steering Hose
- Standards Exceeds SAE J188 specifications
- End 2 Type Male Inverted Flare
- Grade Type OE Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 352700
- Zoro # G8503812
- UPC # 72053420883
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 33-3/8 in |
End 2 Diameter | 3/8 in |
Mounting Bolt Length | 3/8 in, 1/4 in |
End 1 Diameter | 1/4 in |
Details
Type | Power Steering Hose |
Standards | Exceeds SAE J188 specifications |
End 2 Type | Male Inverted Flare |
Grade Type | OE Performance |
Crimped Sleeve Material | Anti Corrosion Steel |
Tube Material | Zinc Single Wall Steel |
End 1 Type | Female SAE |
Hose Position | Pump to Rack/Gear Box |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIDER 9 Gauge Gas Cap (22621)
- GATES Classical Section Wrapped V-Belt, B84 (B84)
- TOPDON Tornado30000 cuttingedge smart charger and stable power supply (T30000)
- LUK Master Cylinder, Lmc170 (LMC170)
- GATES Power Steering Repair Kit, 348940 (348940)
- GATES Molded Reservoir Hose, 352396 (352396)
- GATES Power Steering Repair Kit, 348452 (348452)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (85048)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- GATES Power Steering Return Line Hose Assembly, 363750 (363750)
- CRP PRODUCTS P/S Hose-High Pressure, Psh0507 (PSH0507)
- Gates Power Steering Hoses