Shop All Power Steering Hoses
Gates
Pressure Line Power Steering Assembly, 352562
Mfr # 352562
Zoro # G8506448
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 42 in
- Type Power Steering Hose
- End 2 Diameter 16 mm
- Grade Type OE Performance
- End 1 Type Banjo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 352562
- Zoro # G8506448
- UPC # 77007572657
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 42 in |
End 2 Diameter | 16 mm |
End 1 Diameter | 14 mm |
Mounting Bolt Length | 16 mm, 14 mm |
Details
Type | Power Steering Hose |
Grade Type | OE Performance |
End 1 Type | Banjo |
End 2 Type | Male SAE |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fhp Low Horse-Power V-Belt, 3660 (3660)
- ANCOR NMEA 2000 Backbone Cable - 2M (270002)
- BALDWIN FILTERS Air Filter, 12-19/32 x 17-9/16 in. (PA5505)
- SATCO Bulb, Halogen, 100W, T3, Double Ended Base, Double Ended (S3146)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- GATES Power Steering Return Line Hose Assembly, 363750 (363750)
- GATES Molded Reservoir Hose, 352396 (352396)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- GATES Power Steering Repair Kit, 348940 (348940)
- GATES Bulk Power Steering Hose (4-Ft. Length) Pwr Steer Hos, 350020 (350020)
- ACDELCO Hose-P/S Gr Inl, 36-370230 (36-370230)
- Gates Rubber Hoses & Accessories