Shop All Power Steering Hoses
Gates
Pressure Line Power Steering Assembly, 352539
Mfr # 352539
Zoro # G8504311
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33-1/2 in
- Type Power Steering Hose
- Mounting Bolt Length 16 mm, 14 mm
- End 1 Type Female Inverted Flare
- End 1 Diameter 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 352539
- Zoro # G8504311
- UPC # 770075700005
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 33-1/2 in |
Mounting Bolt Length | 16 mm, 14 mm |
End 1 Diameter | 14 mm |
End 2 Diameter | 16 mm |
Details
Type | Power Steering Hose |
End 1 Type | Female Inverted Flare |
End 2 Type | Banjo |
Grade Type | OE Performance |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Oil Drain, 1/2" dia., Metal, Rubber, PK10 (DPG810)
- SMARTWASHER Heater Element, 110V (14799)
- EXTREME MAX Extreme Max 3006.2588 BoatTector Premium Double Braid Nylon Fender Line Value 2-Pack-3/8" x 6', Red (3006.2588)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 20, BL-620 (BL-620)
- GATES Molded Reservoir Hose, 352396 (352396)
- GATES Pressure Line Power Steering Assembly, 352464 (352464)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- GATES Pressure Line Power Steering Assembly, 360020 (360020)
- GATES Power Steering Repair Kit, 348452 (348452)
- GATES Pressure Line Power Steering Assembly, 366137 (366137)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- Gates Power Steering Hoses