Shop All Power Steering Hoses
Gates
Pressure Line Power Steering Assembly, 352467
Mfr # 352467
Zoro # G200551248
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Steering Hose
- Length 37-1/4 in
- Includes Switch Port
- End 1 Type Female Inverted Flare
- End 2 Diameter 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 352467
- Zoro # G200551248
- UPC # 808709563211
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 37-1/4 in |
End 2 Diameter | 16 mm |
Mounting Bolt Length | 16 mm, 14 mm |
End 1 Diameter | 14 mm |
Details
Type | Power Steering Hose |
Includes | Switch Port |
End 1 Type | Female Inverted Flare |
End 2 Type | Banjo |
Grade Type | OE Performance |
Description
Pressure Line Power Steering Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGO-LOK 1-1/4 In. Square Friction Jack, Painted (86006)
- SEACHOICE Keel Roller Bracket, 8" (55600)
- FLEETGUARD Ccv Filtration, CV52055 (CV52055)
- C.E. SMITH Keel Roller 5 in. - 5/8 in. ID - w/Bushing Heavy Duty, UPC Label (29515)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (85048)
- GATES Bulk Power Steering Hose (25-Ft. Length) Pwr Steer Hos, 349950 (349950)
- GATES Power Steering Repair Kit, 348452 (348452)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- GATES Molded Reservoir Hose, 352448 (352448)
- EDELMANN P/S PARTS 04-03 FORD FOCUS 4-CYL 2.0L W/DOHC W/SVT (92104)
- Gates Power Steering Hoses