Shop All Power Steering Hoses
Gates
Pressure Line Power Steering Assembly, 352466
Mfr # 352466
Zoro # G8511101
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Steering Hose
- Includes Switch Port
- Length 26 in
- End 2 Diameter 16 mm
- End 2 Type Banjo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 352466
- Zoro # G8511101
- UPC # 770075727019
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 26 in |
End 2 Diameter | 16 mm |
End 1 Diameter | 14 mm |
Mounting Bolt Length | 16 mm, 14 mm |
Details
Type | Power Steering Hose |
Includes | Switch Port |
End 2 Type | Banjo |
End 1 Type | Female Inverted Flare |
Grade Type | OE Performance |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CabCAM Video System, Quad (9" Digital Touch Screen LCD Monit2 White Light Cameras) 11"x10"x4" (A-CWL9M2CQ)
- HOPKINS TOWING SOLUTIONS T-Connector Kit, 7-Way, For Vehicle (48465)
- MAIN FILTER PARKER FA3510 Replacement/Interchange Spin-On Filter (MF0057995)
- BANDO Auto Serpentine Belt, 8Pk2075 (8PK2075)
- GATES Pressure Line Power Steering Assembly, 352464 (352464)
- GATES Power Steering Repair Kit, 348451 (348451)
- GATES Pressure Line Power Steering Assembly, 366137 (366137)
- GATES Pressure Line Power Steering Assembly, 360020 (360020)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- GATES Molded Reservoir Hose, 352396 (352396)
- ALLSTAR Power Steering Hose - 6 ft. (ALL48270-6)
- Gates Power Steering Hoses