Shop All Power Steering Hoses
Gates
Pressure Line Power Steering Assembly, 352464
Mfr # 352464
Zoro # G8511722
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Includes Switch Port
- Type Power Steering Hose
- Mounting Bolt Length 16 mm, 14 mm
- Grade Type OE Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 352464
- Zoro # G8511722
- UPC # 770075727002
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 30 in |
Mounting Bolt Length | 16 mm, 14 mm |
End 1 Diameter | 14 mm |
End 2 Diameter | 16 mm |
Details
Includes | Switch Port |
Type | Power Steering Hose |
Grade Type | OE Performance |
End 1 Type | Female Inverted Flare |
End 2 Type | Banjo |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO 1" Raw Water Strainer w/Bracket -Fittings - 50 Mesh (253-321-01)
- MOTORMITE High Temperature Socket 9005 Bulb Headlight Socke, 84792 (84792)
- BALDWIN FILTERS Air Filter, Element, Panel, 10-5/8in. L (PA5774)
- STANDARD IGNITION Overdrive Kick-Down Switch, Ds-3066 (DS-3066)
- GATES Molded Reservoir Hose, 352448 (352448)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (85048)
- GATES Power Steering Repair Kit, 348940 (348940)
- GATES Pressure Line Power Steering Assembly, 366137 (366137)
- EDELMANN Power Steering Pressure Hose 2007-2012 Nissan Altima 2.5L 3.5L (80494)
- Gates Rubber Hoses & Accessories