Shop All Power Steering Hoses
Gates
Pressure Line Power Steering Assembly, 352015
Mfr # 352015
Zoro # G8518226
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Steering Hose Assembly
- Length 29-1/2 in
- End 2 Type Banjo
- End 1 Type Female Inverted Flare
- Grade Type OE Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 352015
- Zoro # G8518226
- UPC # 770075508588
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 29-1/2 in |
End 1 Diameter | 14 mm |
End 2 Diameter | 16 mm |
Mounting Bolt Length | 16 mm, 14 mm |
Details
Type | Power Steering Hose Assembly |
End 2 Type | Banjo |
End 1 Type | Female Inverted Flare |
Grade Type | OE Performance |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES F1019 - 1980-1996 Ford Bronco Tailgate Window Channel (F1019)
- SPX Refrigerant Scale Slimline Electronic (TIF9010A)
- VIAIR 40 Amp Sealed 4-prong relay with pre-wired female socket, 24v, IP66 (93949)
- SEACHOICE Trailer Coupler, 2" Ball, Channel Size: 3", Class II Receiver (52461)
- GATES Molded Reservoir Hose, 352448 (352448)
- GATES Return Line Power Steering Assembly, 365862 (365862)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- GATES Power Steering Return Line Hose Assembly, 363750 (363750)
- GATES Power Steering Repair Kit, 348940 (348940)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-2703 (3L-2703)
- Gates Rubber Hoses & Accessories