Shop All Automotive Thermostats
Gates
Premium Thermostat, 33849S
Mfr # 33849S
Zoro # G5505952
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating 195°F
- Bypass System Offset Reverse Poppet
- Features Jiggle Pin/Check Valve
- Type Premium Thermostat
- Material Stainless Steel, Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 33849S
- Zoro # G5505952
- UPC # 770075157205
- Country of Origin United States
- Category Automotive Thermostats
Dimensions
Height | 1.54 in |
Height from Flange (in) | 0.58 |
Sealing Flange Outside Diameter (in) | 1.81 |
Coil Inside Diameter (in) | 0.671 |
Details
Item | Thermostat |
Temp. Rating | 195°F |
Bypass System | Offset Reverse Poppet |
Features | Jiggle Pin/Check Valve |
Type | Premium Thermostat |
Material | Stainless Steel, Copper |
Weight | 0.15 lb |
Number of Jiggle Pins/Check Valves | 1 |
Seal Material | Rubber |
Number of Seals | 1 |
Seal Type | O-Ring |
Grade Type | OE Improved |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Wrap Around Back w/ Arms, YLW Vinyl, 300 lb / 136 kg Weight Limit 23" x18" x10" (A-W222YL)
- MICKEY THOMPSON 15X10 5X4.5 3-5/8 MT CLASSIC III (90000001761)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG WHISTLE F/STAR CLT-1 & CLT-2 RECTANGULAR (KHTU-17)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3M-120A)
- GATES OE Type Thermostat - Rear, 33947 (33947)
- GATES Oe Type Thermostat, 33329 (33329)
- GATES Premium Thermostat, 33340S (33340S)
- GATES Integrated Housing Thermostat, 34044 (34044)
- GATES OE Type Thermostat, 33238 (33238)
- GATES OE Type Thermostat, 34812 (34812)
- MOTORAD Standard Coolant Thermostat, 328-170 (328-170)
- Gates Automotive Thermostats